missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Apparatus Components: 100mL Flask

Catalog No. K6050301524
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
K6050301524 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6050301524 Supplier DWK Life Sciences™ Supplier No. 6050301524

Round Bottom Distilling Flask with Standard Taper Joint Sidearm is a component of Ammonia Nitrogen Distillation Apparatus 552500-1000.

  • Jointed Distilling Flask
  • Standard Taper 24/40
  • 1000mL capacity
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Includes Standard taper joint sidearm
Type Distilling Flask
Material Borosilicate Glass
Capacity 33.81 oz., 1000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Capacity (Metric) 1000mL
For Use With (Equipment) Distillation apparatus
Standard Taper Joint 24/40
Capacity (English) 33.81 oz.