missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Distillation Adapter
105° bent distillation adapters with vacuum take-off. Available in a variety of joint sizes: 14/20, 19/22 and 24/40.
$265.97 - $277.07
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Application) | Distillation |
| Product Type | Distillation Adapter |
| Catalog Number | Mfr. No. | For Use With | Overall Length (English) | Cone Size | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With | Overall Length (English) | Cone Size | Price | Quantity | |||
|
K20560-01922
|
DWK Life Sciences
2056001922 |
Fits 0.25 in. I.D. tubing | 4.33 in. | 19/22 |
Each for $265.97
|
|
|||
|
K20560-02440
|
DWK Life Sciences
2056002440 |
Fits 0.37 in. I.D. tubing | 5.7 in. | 24/40 |
Each for $277.07
|
|
|||
Description
- Barbed hose connection
- Standard Taper inner joint with drip tip at the bottom and Standard Taper outer joint at the top
- Joints are the same size
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| Borosilicate Glass | |
| Distillation | |
| Distillation Adapter |