missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Distillation Adapter
105° bent distillation adapters with vacuum take-off. Available in a variety of joint sizes: 14/20, 19/22 and 24/40.
Supplier: DWK Life Sciences 2056001922
Description
- Barbed hose connection
- Standard Taper inner joint with drip tip at the bottom and Standard Taper outer joint at the top
- Joints are the same size
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| 4.33 in. | |
| Fits 0.25 in. I.D. tubing | |
| Barbed hose connector No. 1, drip tip | |
| Distillation Adapter |
| Borosilicate Glass | |
| 11 cm | |
| Distillation | |
| 19/22 |