missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Cylindrical Reaction Flasks
Flat ground flange wall construction
$788.79 - $910.11
Specifications
| Diameter (Metric) Inner Flange | 10.1 cm |
|---|---|
| Material | Borosilicate Glass |
| Product Type | Reaction flask |
| Shape | Cylindrical |
Requires: Clamp
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
K6120001000
|
DWK Life Sciences
6120001000 |
1000 mL |
Each for $788.79
|
|
|||||
|
K6120003000
|
DWK Life Sciences
6120003000 |
3000 mL |
Each for $910.11
|
|
|||||
|
K6120002000
|
DWK Life Sciences
6120002000 |
2000 mL |
Each for $882.61
|
|
|||||
Description
Flat ground flange wall construction
- For 4 in. (10.16cm) flage I.D.
- 2.29 in. (5.81cm) wall construction
- Capacity varies from 500 to 3000mL
Specifications
| 10.1 cm | |
| Borosilicate Glass | |
| Reaction flask | |
| Cylindrical |