missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Cylindrical Reaction Flasks

Flat ground flange wall construction

Supplier:  DWK Life Sciences 6120002000

 View more versions of this product

Catalog No. K6120002000


Only null left

Requires : Clamp

Description

Description

Flat ground flange wall construction

  • For 4 in. (10.16cm) flage I.D.
  • 2.29 in. (5.81cm) wall construction
  • Capacity varies from 500 to 3000mL

Specifications

Chemical Identifiers

10.1 cm
Borosilicate Glass
Reaction flask
Cylindrical

Specifications

10.1 cm
Borosilicate Glass
26 cm
Cylindrical
2000 mL
10.23 in.
Reaction flask
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions