missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Buchner Funnel with Sealed-In Fritted Disc
Useful with paper or polymeric filters
$534.79
Specifications
| Diameter (Metric)Top | 60mm |
|---|---|
| Capacity (Metric) | 60 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 160 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, Class A |
| Catalog Number | Mfr. No. | Porosity | Pore Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Porosity | Pore Size | Price | Quantity & Availability | ||||
|
K9541000623
|
DWK Life Sciences
9541000623 |
Coarse | 40 to 60μ |
Each for $534.79
|
|
||||
|
K9541000644
|
DWK Life Sciences
9541000644 |
Medium | 10 to 15μ |
Each for $534.79
|
|
||||
Description
- Funnel with sealed-in fritted disc and an integral no. 2 side hose connection
- standard taperJoints is 24/40
- Funnel capacity is 60mL
- Disc diameter is 1.57 in. (40mm)
- Approx. overall height: 6.29 in. (160mm)
- Approx. overall width: 2.36 in. (60mm)
Specifications
| 60mm | |
| Borosilicate Glass | |
| USP Type I, ASTM E438 Type I, Class A | |
| Sealed-in fritted disc, drip tip and integral No. 2 side hose connection | |
| Buchner Funnel |
| 60 mL | |
| 160 mm | |
| 40mm | |
| 24/40 |