missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Buchner Funnel with Sealed-In Fritted Disc

Catalog No. K9541000623
Change view
Click to view available options
Porosity:
Coarse
Medium
Pore Size:
10 to 15μ
40 to 60μ
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Pore Size
K9541000623 Coarse 40 to 60μ
K9541000644 Medium 10 to 15μ
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K9541000623 Supplier DWK Life Sciences Supplier No. 9541000623

Useful with paper or polymeric filters

  • Funnel with sealed-in fritted disc and an integral no. 2 side hose connection
  • standard taperJoints is 24/40
  • Funnel capacity is 60mL
  • Disc diameter is 1.57 in. (40mm)
  • Approx. overall height: 6.29 in. (160mm)
  • Approx. overall width: 2.36 in. (60mm)

Specifications

Diameter (Metric)Top 60mm
Capacity (Metric) 60 mL
Material Borosilicate Glass
Height (Metric) 160 mm
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (Metric) Disc 40mm
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Joint Number 24/40
Porosity Coarse
Pore Size 40 to 60μ
Product Type Buchner Funnel
Show More Show Less