missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Boiling Flask for Microflex Kit

Catalog No. K7461200025
Change view
Click to view available options
25mL; Standard Taper Joint: 14/10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K7461200025 25mL; Standard Taper Joint: 14/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K7461200025 Supplier DWK Life Sciences Supplier No. 7461200025

Includes

Supplied with a blue, glass-filled nylon cap, PTFE/silicone septum, and ethylene propylene O-ring

For use with standard taper14/10 joint microscale apparatus

  • Round bottom

Specifications

Diameter (English) Outer 1.6 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Standard Taper Joint 14/10
Bottom Shape Round
Diameter (Metric) Outer 42 mm