missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Antibiotic Moisture Content Flasks

Catalog No. K8817000000
Change view
Click to view available options
Antibiotic moisture content flask; 2.2mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K8817000000 Antibiotic moisture content flask; 2.2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8817000000 Supplier DWK Life Sciences Supplier No. 8817000000

For determining moisture loss on drying in tablets, troches, or capsules

Sample is weighed, transferred to the flask, and placed in a vacuum oven. Drying is done in the oven at a temperature of 60°C and a pressure of 5mm or less of mercury for three hours. The percent of loss is then calculated.

Specifications

Capacity (Metric) 2.2 mL
Material Borosilicate Glass
For Use With (Application) For determining moisture loss on drying in tablets, troches, or capsules
Standard Taper Joint 10/10
Bottom Shape Flat