missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Ammonia Nitrogen Distillation Apparatus

Catalog No. K5525001000
Change view
Click to view available options
Capacity (Metric):
1000mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5525001000 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5525001000 Supplier DWK Life Sciences™ Supplier No. 5525001000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determining the proteinaceous nitrogen content in water

  • Can be used for phenol, selenium and fluoride determinations
  • Also very useful for preparing small quantities of glass distilled water
  • Hose connection: #2

Specifications

Width (Metric) 310mm
Height (Metric) 595mm
For Use With (Application) For preparing small quantities of glass-distilled water, can be used for phenol, selenium and fluoride determinations
Type Ammonia Nitrogen Distillation Apparatus
Material Borosilicate Glass
Height (English) 23.42 in.
Capacity 33.81 oz., 1000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Capacity (Metric) 1000mL
Width (English) 12.2 in.
Standard Taper Joint 24/40
Capacity (English) 33.81 oz.
Show More Show Less