missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Airless-Ware™Airless/Straus Vacuum Flask
Dry, deoxygenated, and grease-free solvents stored for long periods of time
$500.47 - $705.07
Specifications
| Material | Borosilicate Glass |
|---|---|
| For Use With (Application) | Solvent storage as required by many inorganic reactions |
| Includes | 0 to 4 mm Valve and 826601 plug |
| Product Type | Airless/Straus Vacuum Flask |
| Standard Taper Joint | 24/40 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
K213210-1000
|
DWK Life Sciences
2132101000 |
1000 mL |
Each for $705.07
|
|
|||||
|
K213210-0500
|
DWK Life Sciences
2132100500 |
500 mL |
Each for $500.47
|
|
|||||
Description
- HI-VAC™ 0.4mm valve provides access to the flask contents and maintains solvent integrity
- Quantities of solvent withdrawn from the flask using cannula or syringe
Specifications
| Borosilicate Glass | |
| 0 to 4 mm Valve and 826601 plug | |
| 24/40 |
| Solvent storage as required by many inorganic reactions | |
| Airless/Straus Vacuum Flask | |
| Round |