missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Airless-Ware™Airless/Straus Vacuum Flask

Catalog No. K2132101000
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K2132101000 1000 mL
K2132100500 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K2132101000 Supplier DWK Life Sciences Supplier No. 2132101000

Dry, deoxygenated, and grease-free solvents stored for long periods of time

  • HI-VAC™ 0.4mm valve provides access to the flask contents and maintains solvent integrity
  • Quantities of solvent withdrawn from the flask using cannula or syringe

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Solvent storage as required by many inorganic reactions
Height (English) 8.66 in.
Height (Metric) 22 cm
Includes 0 to 4 mm Valve and 826601 plug
Product Type Airless/Straus Vacuum Flask
Standard Taper Joint 24/40
Width (English) 5.3 in.
Width (Metric) 13.5 cm
Bottom Shape Round
Show More Show Less