missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Ultra-Ware™ Fritted Glass Support Disk

The Kimble™ Ultra-Ware™ Fritted Glass Support Disk is suitable for use with the Kimble™ Ultra-Ware™ 90 mm Microfiltration Assembly.

Supplier:  DWK Life Sciences 9537720090

Catalog No. K953772-0090


Only null left

Description

Description

  • Product Type: Fritted Support Disk
  • Material: Glass
  • Pore Size: 40 to 60 μm
  • For Use with: Kimble Ultra-Ware 90 mm Microfiltration Assembly
Specifications

Specifications

Not Autoclavable
Kimble Ultra-Ware 90 mm Microfiltration Assembly
40 to 60 μm
Fritted Support Disk
Reusable
Glass
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions