missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Sample Vials with Black Phenolic Caps and Polyvinyl-faced Pulp Liners
Kimble™ Screw thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
Supplier: DWK Life Sciences™ 60910C8
Description
Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
- Vials with phenolic caps and polyvinyl-faced liners
- Borosilicate glass sample vials with caps
- Caps are not attached
- Clear screw thread sample vial
- Closed-top black phenolic closure with polyvinyl-faced pulp liner (not attached)
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Chemical Identifiers
| Black | |
| Clear | |
| Phenolic |
Specifications
| Black | |
| Polyvinyl | |
| Clear | |
| Borosilicate Glass | |
| 30 mL | |
| 3.7 in. | |
| Screw | |
| Kimble | |
| Phenolic | |
| 22-400 | |
| 95 mm |
| B | |
| 0.98 in. | |
| 25 mm | |
| Reusable | |
| General Laboratory Use | |
| Unattached Black Phenolic Caps, Polyvinyl-faced Pulp Liners | |
| 8 dr. | |
| 30 mL | |
| Screw Cap (Closed-top) | |
| ASTM E438, USP Type I | |
| Sample Vial with Screw Cap |