missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ West Condensers
With sloped inner tube and small annular space
$416.46 - $833.14
Specifications
| Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
|---|---|
| Material | Borosilicate Glass |
| Type | Condenser |
| Catalog Number | Mfr. No. | Standard Taper Joint No | Length (English) Jacket | Height (English) | Diameter (English) Inner | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No | Length (English) Jacket | Height (English) | Diameter (English) Inner | Price | Quantity & Availability | ||
|
K2824600200
|
DWK Life Sciences
2824600200 |
19/22 | 7.8 in. | 11.2 in. | 0.09 in. |
Each for $416.46
|
|
||
|
K4520002430
|
DWK Life Sciences
4520002430 |
24/40 | 11.8 in. | 17.4 in. | 11.8 in. |
Case for $654.96
|
|
||
|
1031046
|
DWK Life Sciences
181851420 |
14/20 | 7.8 in. | 11.2 in. | 0.1 in. |
Case for $833.14
|
|
||
Description
Drip Tip, Medium Length 14/20 standard taper Joints
- One-piece sealed condenser
- 14/20 standard taper outer joint at the inlet 14/20 standard taper inner joint at the outlet
- Inlet end is sloped to avoid trapping condensate
- Inner tube is light-walled with a small diameter jacket for narrow annular space
- Hose connections accept 5/16 in. I.D. flexible tubing
Medium Length 19/22 standard taper Joints
- Useful for refluxing and distillation assemblies
- Accept No. 1 hose connections
- Overall height: approximately 285mm Approximate condensing area: 66cm2
- standard taperOuter joint at the top
- standard taperInner drip joint at the bottom Narrow annular space provides high cooling efficiency due to the increased flowrate of the cooling medium
- Accepts No. 2 hose connections
- Approximate condensing area: 102cm2
- Overall height: 442mm
Specifications
| USP Type I and ASTM E438, Type I, Class A | |
| Borosilicate Glass | |
| Condenser |