missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Soxhlet Apparatus with Allihn Condenser, Complete unit
Description
- Complete assembly includes 09-551-10 Series Allihn condenser, 09-553 Series Soxhlet extraction tube with standard taper 24/40 joint at bottom, 09-552 Series flask
- All connected by interchangeable ground joints
- Hose connections on condenser accept 0.31 in. I.D. (8mm) flexible tubing
Specifications
Specifications
| For Use With (Equipment) | Paper Thimble (33 dia. x 80 mm H) |
| Product Type | Extraction Apparatus Assembly |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Includes | Allihn condenser, soxhlet extraction tube |
| Standard Taper Joint Top | 45/50 |
| Height (English) | 25.98 in. |
| Height (Metric) | 66 cm |
| Length (English) Tube | 1.57 in. |
| Length (Metric) Tube | 4 cm |