missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ KimCote™ Plastic-Coated Squibb Funnel
Pear-shaped funnel with ground glass stopper and autoclavable PTFE stopcock plug
$3,659.32 - $4,362.71
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | ASTM E1096 |
| For Use With (Application) | Provides complete separation and eliminating the necessity of emptying the funnel |
| Length (Metric) Stem | 60mm |
| Stopcock | 4mm (0.15 in.) |
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
|
11417135
|
DWK Life Sciences
KC29048T250 |
250 mL | 850100-0022 |
Case of 4 Each for $3,659.32
|
|
||||
|
11417136
|
DWK Life Sciences
KC29048T500 |
500 mL | 850100-0027 |
Case of 4 Each for $4,362.71
|
|
||||
Description
- Stem length: 60mm
- Stopcock 4
Specifications
| Borosilicate Glass | |
| Provides complete separation and eliminating the necessity of emptying the funnel | |
| 4mm (0.15 in.) |
| ASTM E1096 | |
| 60mm | |
| Squibb Separatory Funnel |