missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ KimCote™ Plastic-Coated Squibb Funnel

Catalog No. 11417136
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Stopper Number:
850100-0022
850100-0027
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number
11417136 500 mL 850100-0027
11417135 250 mL 850100-0022
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11417136 Supplier DWK Life Sciences Supplier No. KC29048T500

Pear-shaped funnel with ground glass stopper and autoclavable PTFE stopcock plug

  • Stem length: 60mm
  • Stopcock 4

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1096
For Use With (Application) Provides complete separation and eliminating the necessity of emptying the funnel
Length (Metric) Stem 60mm
Stopcock 4mm (0.15 in.)
Stopper Number 850100-0027
Product Type Squibb Separatory Funnel