missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, PTFE Stopper
Stoppers are color coded for easy identification
Supplier: DWK Life Sciences 92822F20
Description
RAY-SORB processing protects contents from harmful UV light
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Orange | |
Red | |
Borosilicate Glass | |
12.7 cm | |
Wide | |
13 |
PTFE | |
20 mL | |
5 in. | |
±0.08 mL | |
Flat |