missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Joints

Catalog No. p-120663
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Standard Taper Joint:
14/20
19/22
24/40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
10060100F 250 mL 14/20
100672J 3000 mL 24/40
100672G 1000 mL 24/40
100672H 2000 mL 24/40
1130154D 250 mL 19/22
1130154C 100 mL 19/22
100672F 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10060100F Supplier DWK Life Sciences Supplier No. 25276250
Only null left

Short Necks

Round bottoms

Compliance

Designed from ASTM™ E 1403, Type II, Class 3 requirements

Specifications

Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 4.5 in.
Height (Metric) 11.6 cm
Neck Style Short
Standard Taper Joint 14/20
Bottom Shape Round
Diameter (Metric) Outer 82 mm