missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A Heavy-Duty Volumetric Flasks, Serialized and Certified
With glass stopper
Supplier: DWK Life Sciences 92820G100
Description
Permanently marked serial number on each flasks makes it easy to track which items are used during analytical testing
- Wide-mouth, clear glass
- Graduation ring is blasted on the neck
- Each case is supplied with one Certificate of Graduation Accuracy
- Carefully selected to meet the Class A requirements as specified in ASTM E288 — Standard Specification for Volumetric Flasks
Spécifications
| Calibrated To Contain | |
| Clear | |
| Borosilicate Glass | |
| 18 cm | |
| Yes | |
| 16 |
| Glass | |
| 100 mL | |
| 7.08 in. | |
| ±0.1 mL | |
| Wide |