missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Heavy-Duty Volumetric Flasks, Serialized and Certified

Catalog No. p-4369691
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
6000 mL
Catalog No. Capacity (Metric)
13757401 5 mL
13757402 10 mL
13757403 20 mL
13757404 25 mL
01183026 6000 mL
13757405 50 mL
13757406 100 mL
13757407 200 mL
13757408 250 mL
13757409 500 mL
13757410 1000 mL
13757411 2000 mL
12 options

Catalog No. 13757401

Supplier: DWK Life Sciences 92820G5

Only null left

With glass stopper

Permanently marked serial number on each flasks makes it easy to track which items are used during analytical testing

  • Wide-mouth, clear glass
  • Graduation ring is blasted on the neck
  • Each case is supplied with one Certificate of Graduation Accuracy
  • Carefully selected to meet the Class A requirements as specified in ASTM E288 — Standard Specification for Volumetric Flasks

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.8 in.
Height (Metric) 9.7 cm
Tolerance ±0.08 mL
Graduated Yes
Mouth Style Wide
Closure Size 13
Show More Show Less