missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Conical cavity allows maximum retrieval of contents with a syringe needle.
Supplier: DWK Life Sciences 607101
Description
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Chemical Identifiers
| PTFE/Silicone | |
| Tapered | |
| Screw Cap (Open-top) |
| Borosilicate Glass | |
| Screw |
Specifications
| PTFE/Silicone | |
| 14 mm | |
| 1.0 mL | |
| Tapered | |
| 0.25 dr. | |
| ASTM E438, USP Type I, Type I, Class A |
| Clear | |
| Borosilicate Glass | |
| No | |
| Screw | |
| Screw Cap (Open-top) | |
| 49 mm |