missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Accuform Micro-Vial Graduated Aluminum Seal Vials

ACCUFORM™ micro-vials have a V-shaped interior to enable recovery of a minute residual sample by means of a syringe needle. Closures not included. Available in 2mL, 3mL and 5mL capacity.

$595.16 - $752.25

Specifications

Color Clear
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass
For Use With (Application) Enable recovery of a minute residual sample by means of a syringe needle
Graduated Yes
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Height (Metric) Price Quantity & Availability  
061002D
View Documents Promotion Details
DWK Life Sciences
607202
2 mL 40 mm
Case of 12 Each for $752.25
Only null left
 
061002E
View Documents Promotion Details
DWK Life Sciences
607203
3 mL 51 mm
Case of 12 Each for $595.16
Only null left
 
061002F
View Documents Promotion Details
DWK Life Sciences
607205
5 mL 62 mm
Case of 12 Each for $660.92
Only null left
 
Description

Description

ACCUFORM™ micro-vials have a V-shaped interior to enable recovery of a minute residual sample by means of a syringe needle. Closures not included. Available in 2mL, 3mL and 5mL capacity.

  • Graduated ACCUFORM™ Aluminum Seal Micro-Vials without Closures
  • Designed for an aluminum seal
  • Options:
    • 2mL Capacity—Height 40mm, OD 21mm
    • 3mL Capacity—Height 51mm, OD 21mm
    • 5mL Capacity—Height 62mm, OD 21mm
  • A/S Finish 20mm
  • Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

Clear
Borosilicate Glass
Yes
Screw Cap
21 mm
Enable recovery of a minute residual sample by means of a syringe needle
Aluminum
12 Cs.
Videos
SDS
Documents

Documents