missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Bottom Screw threaded Culture Tubes
Without caps
Supplier: DWK Life Sciences 90K16125F
Description
Without caps
- Borosilicate glass
- Shrink wrap trays
Specifications
| USP Type I, ASTM E 438 Type I, Class B | |
| 125 mm | |
| Single-use | |
| None | |
| 15-415 |
| 16 mL | |
| Borosilicate Glass | |
| For tissue culture and clinical chemistry | |
| Shrink Wrapped Tray | |
| 16 mm |