missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ GL 45 Clear Pour Ring

Clear Polypropylene Pour Rings for use with GL 45 media bottles and flasks.
$67.36 - $160.35
Specifications
| Material | Polypropylene |
|---|---|
| Max. Temperature (English) | 140°C |
| No. per Case | 10 Cs. |
| Thread Size (Metric) | GL 45 |
| Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
|
025423
|
DWK Life Sciences
14395P45 |
Clear | Pouring Ring |
Case of 10 Each for $67.36
|
|
||||
025430
![]() |
DWK Life Sciences
14395C453 |
Orange | Polypropylene Cap |
Case of 10 Each for $160.35
|
|
||||
Description
Clear Polypropylene Pour Rings for use with GL 45 media bottles and flasks.
- Pour rings are made of clear drip-free polypropylene
- Maximum temperature: 140°C
Specifications
| Polypropylene | |
| 140°C | |
| 10 Cs. | |
| GL 45 |