missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Amber Glass Wide-Mouth Packers without Caps

Catalog No. p-3561611
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
Material:
Glass
Soda Lime Glass
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13756510 30 mL Glass
13756511 60 mL Glass
13756512 125 mL Glass
13756513 250 mL Soda Lime Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13756510 Supplier DWK Life Sciences Supplier No. 5220128B
Only null left

Amber protects light-sensitive contents

  • Amber colored glass protects contents from UV rays and is ideal for light sensitive products.

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.45 in.
Material Glass
Height (Metric) 65 mm
Height (English) 2.55 in.
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Show More Show Less