missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Glass Wide-Mouth Packers without Caps
Description
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Specifications
Specifications
| Capacity | 8 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Color | Amber |
| Diameter (English) | 2.59 in. |
| Material | Soda Lime Glass |
| Height (Metric) | 119 mm |
| Height (English) | 4.68 in. |
| Closure Size | 45-400 mm |
| Diameter (Metric) | 66 mm |
| Show More |