missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ Amber Glass Wide-Mouth Packers without Caps
Description
- Amber USP Type III soda-lime glass protects light-sensitive contents from UV rays
- Wide-mouth design allows easy filling and removal of contents
- Ideal for storage of light-sensitive samples or dry powders
- Available in multiple capacities to suit a range of storage needs
- Sold without caps, allowing flexibility in closure selection
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Color | Amber |
| Diameter (English) | 2.12 in. |
| Material | Soda Lime Glass (Type 3) |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 95 mm |
| Show More |