missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Amber Glass Wide-Mouth Packers with Pulp/Vinyl-Lined Caps

Catalog No. 13756449
Change view
Click to view available options
Capacity (Metric):
30 mL
250 mL
500 mL
1000 mL
Material:
Soda Lime Glass (Type 3)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13756449 1000 mL Soda Lime Glass (Type 3)
13756444 30 mL Soda Lime Glass (Type 3)
13756447 250 mL Soda Lime Glass (Type 3)
13756448 500 mL Soda Lime Glass (Type 3)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13756449 Supplier DWK LIFE SCIENCES™ Supplier No. 5223253V21

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Amber Glass Wide-Mouth Packers with Pulp/Vinyl-Lined Caps are made from USP Type III soda-lime amber glass to protect light-sensitive contents. Wide-mouth design allows easy filling and removal of dry powders or liquid samples.

  • Amber USP Type III soda-lime glass protects light-sensitive contents and dry powders
  • Wide-mouth opening allows easy filling, access, and removal of contents
  • Pulp/vinyl-lined caps provide a reliable seal
  • 32-ounce jars are packed in corrugated cartons with divider cells

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.89 in.
Material Soda Lime Glass (Type 3)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 178 mm
Height (English) 7 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less