missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Amber Glass Boston Round Bottle, 250 mL

KIMBLE™ Amber Boston Rounds are made from Type III soda-lime glass and have a narrow-mouth design. Amber bottles help to protect contents from UV rays, making them ideal for light-sensitive products. Bottles are supplied without caps, and designed to protect the quality of stored liquids.

Supplier:  DWK Life Sciences DWK5120824C25

Catalog No. 12141566


Only null left

Description

Description

  • Amber bottles are designed to protect contents from UV rays
  • Ideal for light-sensitive products
  • Ensures product integrity for long term storage
  • Helps to eliminate waste
  • Narrow-mouth design for easy pouring
  • Supplied without caps
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications

Specifications

250 mL
2.4 in.
108/Cs.
USP Type III, ASTM E438, Type II Requirements
Reusable
Narrow
136 mm
5.4 in.
Polypropylene
60 mm
Amber
Soda Lime Glass
Non-sterile
No
No
Round
Boston Round Bottle
Polyethylene Cone
24-400
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions