missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with Taperseal Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5120120V25
Description
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Chemical Identifiers
| Amber | |
| Glass | |
| Black | |
| Screw Cap |
Specifications
| 1 oz., 30mL | |
| 1 oz. | |
| 1.22 in. | |
| Convenience Pack | |
| 79 mm | |
| 3.1 in. | |
| Phenolic | |
| 31 mm |
| 30 mL | |
| Amber | |
| Glass | |
| Black | |
| Boston Round Bottle | |
| Taperseal | |
| 20-400 mm | |
| Screw Cap |