missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ and Kleenex™ Folded Paper Towels

Catalog No. p-211146
Change view
Click to view available options
Dimensions (L x W):
13.15 x 10.12 in.
9.4 x 9.2 in.
For Use With (Equipment):
C-fold Dispenser
Multi-fold towel dispenser
Packaging Quantity:
150 Towels/Clip
250 Towels/Clip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Packaging Quantity
06666114 13.15 x 10.12 in. C-fold Dispenser 150 Towels/Clip
0666632A 9.4 x 9.2 in. Multi-fold towel dispenser 250 Towels/Clip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06666114 Supplier Kimberly-Clark Professional™ Supplier No. 01500
Edge

Offer excellent absorbency and hand-drying performance.

  • Special drying process produces a softer finished towel
  • Reliable quality, softness and absorbency means fewer towels used for better economy

Specifications

Product Type C-fold Towel
Length (English) 13.15 in.
Length (Metric) 33.4 cm
Width (English) 13.15 in.
Width (Metric) 25.7 cm
Material Paper
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 13.15 x 10.12 in.
Format C-Fold
For Use With (Application) Designed to reduce waste and provides excellent absorbency and hand-drying performance
For Use With (Equipment) C-fold Dispenser
Packaging Quantity 150 Towels/Clip
Show More Show Less