missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Kitchen Roll Towels

Catalog No. 296360654
Change view
Click to view available options
Dimensions (L x W):
11 x 8.78 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296360654 11 x 8.78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296360654 Supplier Kimberly-Clark Professional™ Supplier No. 41482

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For a soft and absorbent performance

  • 128 sheets per roll
  • Smaller case for easier handling and storage
  • Handles tough spills and clean-up
  • Sheet size: 11 × 8.8 in. (27.9 x 22.3cm)
  • White

Compliance

Meets EPA standards for minimum post-consumer waste content

Specifications

Product Type Kitchen Towel
Length (English) 11 in.
Length (Metric) 27.94 cm
Width (English) 8.78 in.
Width (Metric) 22.3 cm
Material Recycled Fiber
Certifications/Compliance EPA, FSC™
Color White
Dimensions (L x W) 11 x 8.78 in.
For Use With (Application) Soft and absorbent performance, single use general purpose cleaning and drying
Sterility Non-sterile
Show More Show Less