missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Scott™ Essential JRT Extra Long Bath Tissue

Description
- 6 rolls per case, 2,000 feet per roll, 12,000 feet per case; the case is sized for convenient commercial toilet paper storage
- Non-perforated, 2-ply, unscented white jumbo roll toilet paper is efficient for businesses
- One large roll equals 2,000 feet or nearly 10 standard rolls to reduce run-outs and refills
- Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas or offices and are sewer and septic safe
- Scotts JRT toilet paper meets EPA minimum standards and is FSC and EcoLogo certified
Compliance
Meets EPA standards for minimum post-consumer waste: bathroom tissue 20%. Recycled fiber 100%; PCW 40%.
Specifications
Specifications
| Product Type | Jumbo Bathroom Tissue |
| Length (English) | 2000 ft. |
| Length (Metric) | 610 m |
| Width (English) | 3.55 in. |
| Width (Metric) | 9.01 cm |
| Material | Recycled Fiber |
| Certifications/Compliance | Meets EPA Standards for minimum post consumer waste content |
| Color | White |
| Dimensions (L x W) | 2000 ft. x 3.55 in. |
| For Use With (Application) | Ideal for high traffic areas by helping reduce run-outs and re-fills |
| Show More |