missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kleenex™ Facial Tissue Junior

Catalog No. 19305328
Change view
Click to view available options
Dimensions (L x W):
8 x 5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19305328 8 x 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19305328 Supplier Kimberly-Clark Professional™ Supplier No. 21195

Premium quality — superior softness, strength and absorbency

  • Pop-up Box
  • 48 Tissues/Box, 64 Boxes/Cs.
  • Color: White
  • Size: 13.97 x 20.3 cm (5.5 x 8.0 in.)

Specifications

Product Type Facial Tissue
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Color White
Dimensions (L x W) 8 x 5.5 in.
For Use With (Application) Provides superior softness, strength and absorbency