missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kleenex™ Boutique™ Facial Tissue
Decorative design boxes
$125.27
Specifications
| Product Type | Facial Tissue |
|---|---|
| Length (English) | 8.2 in. |
| Length (Metric) | 20.82 cm |
| Width (English) | 8.6 in. |
| Width (Metric) | 21.33 cm |
Description
Premium quality — superior softness, strength and absorbency
- Color: White
- Size: 21.3 × 20.3cm (8.4 × 8.0 in.)
- 95 tissues/box
Certifications
FSC Certified.
Specifications
| Facial Tissue | |
| 20.82 cm | |
| 21.33 cm | |
| 8.2 x 8.4 in. (20.82 x 21.33 cm) | |
| 2-ply |
| 8.2 in. | |
| 8.6 in. | |
| FSC™ | |
| Wiping and cleaning the nose, face, and other skin surfaces to help prevent the spread of germs |