Learn More
Kimtech™ G3 Sterile White Nitrile Gloves
Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs of Kimtech™ G3 Sterile White Nitrile gloves are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.
Supplier: Kimtech™ 56894
Description
Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.
- White nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging
- Fully sterilized material features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash
- Hand-specific, disposable and offer a high level of cleanliness
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
- Beaded cuffs add strength and reduces the risk of tearing
- Does not contain natural rubber latex, silicone or powder, reducing the risks of skin irritation
Specifications
| ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05 | |
| Yes | |
| Yes | |
| White | |
| Fully Textured | |
| 0.15 mm | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| 9 | |
| 6 mil | |
| 56894 | |
| 12 in. |
| EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016 | |
| Class 10 (ISO 4) | |
| 1.5 | |
| Single-use | |
| 6 mil | |
| Specific | |
| Nitrile | |
| 0.13 mm | |
| Cleanroom Gloves | |
| Sterile | |
| 0.15 mm | |
| Kimtech™ G3 Sterile | |
| 30.5 cm |