missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ Pure G3 White Cleanroom Nitrile Gloves

Description
- Made of soft, 100% nitrile that resists oils and a broad range of chemicals
- Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
- Chlorinated to remove powders used in manufacturing
- Subjected to multiple deionized water rinses and packaged in a cleanroom environment
- Proprietary processing used for lowest particle and ionic/elemental extractables
- ESD characteristics
- Tapered, beaded cuffs for reduced tearing and easy donning and doffing
- Ambidextrous
- White
Specifications
Specifications
| Certifications/Compliance | EN374-3:2003, IEST-RP-CC005 EN374-1:2003, AQL 1.5 / EN374-2, ISO16604, CE directive 89/686/EEC |
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6.2 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |