missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ A20 Frocks
Frocks feature breathable, patented MICROFORCE barrier SMS fabric and meets NFPA 99 criteria for antistatic materials.
$360.06 - $360.06
Specifications
| Product Type | General Purpose Frock |
|---|---|
| Material | SMS |
| Color | White |
| Cuff Style | Elastic |
| For Use With (Application) | Laboratories, Decontamination, Remediation, Pesticides, Heavy Dust Environments |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-457-221
|
Ansell
34815 |
5X-Large |
Case of 30 Each for $360.06
|
|
|||||
Description
- Snap front closure with snap at collar
- Long length
- Elastic wrists
- No pockets
- Passes NFPA 99 criteria for antistatic materials
- Typical uses: Laboratories; Decontamination modesty garment; Remediation; Pesticides; Heavy dust environments
Order Info
This size is available on a made-to-order basis – 30 case minimum order per product code; product available within 8 weeks of order receipt
Specifications
| General Purpose Frock | |
| White | |
| Laboratories, Decontamination, Remediation, Pesticides, Heavy Dust Environments |
| SMS | |
| Elastic | |
| NFPA 99 |