missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kleenex™ Premiere Folded Towels
GREENER_CHOICE

Catalog No. 19413251
Change view
Click to view available options
Dimensions (L x W):
12.4 x 7.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19413251 12.4 x 7.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19413251 Supplier Kimberly-Clark Professional™ Supplier No. 13253

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made to eliminate dispensing problems - guaranteed! Designed to dispense one-at-a-time, every time. Kleenex Premiere Folded Towels can virtually eliminate tear-out and messy towel litter. Now with Zip-Half Pack cases. Meets EPA standards with a minimum of 40% post consumer waste.

  • 3,000 paper towels per case; 120 towels per pack; 25 packs per case
  • Premium Kleenex™ folded paper towels feature a patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
  • The white paper disposable hand towels feature exclusive Absorbency Pockets for better absorbency
  • Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use
  • The Kleenex™ Brand guarantees these multifold paper towels will be cost-neutral (vs. C-fold towels)

Specifications

Product Type Interfolded Hand Towel
Length (English) 12.4 in.
Length (Metric) 31.496 cm
Width (English) 7.8 in.
Width (Metric) 19.81 cm
Material Paper
Autoclavable Not Autoclavable
Certifications/Compliance EPA
Color White
Disposable Single-use
Dimensions (L x W) 12.4 x 7.8 in.
For Use With (Application) Virtually eliminates tear-out, messy towel litter
Ply 1-ply
Sterility Non-sterile
Green Features FSC
Show More Show Less