missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential™ Plus+ Hard Roll Towels

Catalog No. 19065785
Change view
Click to view available options
Dimensions (L x W):
425 ft. x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19065785 425 ft. x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19065785 Supplier Kimberly-Clark Professional™ Supplier No. 01080
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Soft feel, premium quality roll towel. Absorbs lots of water fast, for superior hand drying. Highly absorbent, so you’ll use less and waste less. Small cases for easy storage and handling. 1.5 in. standard core size for use in any towel dispenser. Meets EPA standards. FSC™ and EcoLogo™ certified.

  • 12 rolls / case for easy storage (1 roll = 425 feet, 1 case = 5100 feet)
  • Scott Essential (formerly Kleenex) paper towel rolls give soft feel with the premium performance of commercial paper towels
  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • Paper towel rolls: 1.5 in. core size
  • Compatible with a variety of Kimberly-Clark paper towel dispensers

Specifications

Product Type Hard Roll Towel
Length (English) 425 ft.
Length (Metric) 12,954 cm
Width (English) 425 ft.
Width (Metric) 20.32 cm
Material Paper
Absorbancy Highly absorbent
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 425 ft. x 8 in.
For Use With (Application) For exceptional hand drying performance
Ply 1-ply
Show More Show Less