missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech Prep™ Scottpure™ Critical Task Wipers
Engineered for excellent absorbency and low-lint wiping, these wipers have cloth-like softness, great absorbency and are great for surface prep and cleaning. Safe for cleaning delicate equipment.
Specifications
| Material | Polyester/Rayon Spunlace |
|---|---|
| Absorbancy | Highly absorbent |
| Color | White |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
06666145
|
Kimberly-Clark Professional™
06121 |
15 x 12 in. (38 x 30.5 cm) |
N/A
|
|
|||||
|
191301653
|
Kimberly-Clark Professional™
06193 |
7 x 7 in. (17.8 x 17.8 cm) |
N/A
|
|
|||||
|
19020250
|
Kimberly-Clark Professional™
06151 |
23 x 12 in. (58.42 x 30.5 cm) |
N/A
|
|
|||||
Description
Designed for wiping tasks where precision and reliability are essentia, such as in the aerospace, clean manufacturing, DVD manufacturing and print industries.
- Non-sterile, solvent-resistant, dry wipers with no binders or surfactants
- White rayon/polyester spunlace material for cloth-like softness
- Excellent absorbency rating
- Low extractables
- Color: White
Specifications
| Polyester/Rayon Spunlace | |
| Highly absorbent | |
| White | |
| Non-sterile |