missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech Prep™ Scottpure™ Critical Task Wipers
Description
Designed for wiping tasks where precision and reliability are essentia, such as in the aerospace, clean manufacturing, DVD manufacturing and print industries.
- Non-sterile, solvent-resistant, dry wipers with no binders or surfactants
- White rayon/polyester spunlace material for cloth-like softness
- Excellent absorbency rating
- Low extractables
- Color: White
Specifications
Specifications
| Product Type | Critical Task Wipe |
| Length (English) | 23 in. |
| Length (Metric) | 58.42 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester/Rayon Spunlace |
| Absorbancy | Highly absorbent |
| Color | White |
| Dimensions (L x W) | 23 x 12 in. (58.42 x 30.5 cm) |
| For Use With (Application) | Designed for wiping tasks where precision and reliability are essential, such as in the aerospace, clean manufacturing, DVD manufacturing and print industries |
| Show More |