missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers
Tall, cylindrical form with standard taper stoppers
Supplier: DWK Life Sciences 151454050
Description
With standard taper Stoppers
- Plug stopper fits into internally ground body; has closed bottom
- Designed from Fed. Spec. NNN-B-1493, Type I, Style I
Chemical Identifiers
| Glass | |
| Cylindrical | |
| Glass | |
| Plug |
Specifications
| 1.52 oz., 45 mL | |
| 1.52 oz. | |
| 40 mm | |
| Glass | |
| 52g | |
| Cylindrical | |
| 1.96 in. | |
| Plug |
| 45 mL | |
| 1.57 in. | |
| Tall Form and Regular | |
| 40/12 | |
| 0.11 lb. | |
| 50 mm | |
| Glass |