missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Stoppers
Tall, cylindrical form with standard taper stoppers
Supplier: DWK Life Sciences 151453060
Description
With standard taper Stoppers
- Plug stopper fits into internally ground body; has closed bottom
- Designed from Fed. Spec. NNN-B-1493, Type I, Style I
Chemical Identifiers
| Glass | |
| Cylindrical | |
| Glass | |
| Plug |
Specifications
| 1.01 oz., 30mL | |
| 1.01 oz. | |
| 30 mm | |
| Glass | |
| 30g | |
| Cylindrical | |
| 2.36 in. | |
| Plug |
| 30 mL | |
| 1.18 in. | |
| Low Form | |
| 29/12 | |
| 0.06 lb. | |
| 60 mm | |
| Glass |