missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Outside Ground Caps
Description
Tall, cylindrical form with standard taper caps
With Outside standard taper Ground Caps
- Caps protect bottle in case of tipping; have open bottom
- Prevent material from touching cap edges, provide increased headroom
- Designed from Fed. Spec. NNN-B-1493, Type I, Style II
Specifications
Specifications
| Capacity | 3.11 oz., 92mL |
| Capacity (Metric) | 92 mL |
| Diameter (English) Inner | 1.57 in. |
| Diameter (Metric) Inner | 40 mm |
| Form | Tall Form and Regular |
| Material | Glass |
| Standard Taper Joint | 45/12 |
| Weight (Metric) | 83g |
| Weight (English) | 0.18 lb. |
| Height (Metric) | 100 mm |
| Show More |