missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Outside Ground Caps

Catalog No. 03422C
Change view
Click to view available options
Capacity (Metric):
12 mL
16 mL
30 mL
45 mL
70 mL
92 mL
Standard Taper Joint:
29/12
34/12
45/12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
03422C 12 mL 29/12
03422D 16 mL 29/12
03422E 30 mL 34/12
03422F 45 mL 45/12
03422G 70 mL 45/12
03422H 92 mL 45/12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03422C Supplier DWK Life Sciences Supplier No. 151462540

Tall, cylindrical form with standard taper caps

With Outside standard taper Ground Caps

  • Caps protect bottle in case of tipping; have open bottom
  • Prevent material from touching cap edges, provide increased headroom
  • Designed from Fed. Spec. NNN-B-1493, Type I, Style II

Specifications

Capacity 0.45 oz., 12 mL
Capacity (Metric) 12 mL
Capacity (English) 0.45 oz.
Diameter (English) Inner 0.98 in.
Diameter (Metric) Inner 25 mm
Form Tall Form and Regular
Material Glass
Standard Taper Joint 29/12
Weight (Metric) 20g
Weight (English) 0.04 lb.
Shape Cylindrical
Height (Metric) 40 mm
Height (English) 1.57 in.
Closure Material Glass
Closure Type Cap
Show More Show Less