missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Specific Gravity Bottle for Oils, Tars
Description
- Hubbard-style bottle designed for determination of specific gravity of semisolid materials and emulsions
- Determines specific gravity for road oils, road tars, soft tar pitches, and asphalt cements (ASTM D70); water and brine (ASTM D1429); and insulating varnishes (ASTM D115)
- Short-length stopper is conical on the underside with a hole approximately 1.6 mm (0.06 in.) in diameter to allow air to escape
- Conical shape offers greater stability
- Standard taper 24/12 ground-glass stopper
- Manufactured from 33 expansion, low extractable borosilicate glass
Order Info
27 O.D. x 82mmH
Compliance
ASTM™ D 70, AASHTO T43, ASTM D 1963, ASTM D 115.
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Diameter (English) | 1.06 in. |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Standard Taper Joint | 24/12 |
| Weight (Metric) | 35g |
| Weight (English) | 0.07 lb. |
| Mouth | Narrow |
| Height (Metric) | 82 mm |
| Diameter (Metric) | 27 mm |
| Show More |