missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Specific Gravity Bottle for Cement, Sand
Description
Used to obtain specific gravity of cement, sand, other fine materials
- Le Chatelier design body holds approximately 250mL; oval bulb in neck holds 17mL
- Graduated below bulb from 0 to 1.0mL; two extra 0.1mL lines above 1.0 and below 0
- Neck graduated from 18 to 24mL in 0.1mL divisions
- Tolerance ±0.05mL
Order Info
With standard taper 13 stopper.
Compliance
Complies with ASTM™ E 694 and C 188.
Specifications
Specifications
| Capacity (Metric) | 24 mL |
| Diameter (English) | 3.54 in. |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Standard Taper Joint | 13 |
| Mouth | Narrow |
| Height (Metric) | 285 mm |
| Height (English) | 11.22 in. |
| Diameter (Metric) | 90 mm |
| Capacity (English) | 1 oz. |
| Show More |